Zoro Homepage

Engineer Wrench 41 mm

  • Mfr # FM-45.41

  • Zoro # G4822912


product price: $37.15
/ea

Key Features

Material
Carbon Steel
Size
41mm
SAE or Metric
Metric
Overall Length
13 1/2 in
Head Size
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-45.41
Zoro #
G4822912
UPC #
662679981686
Country of Origin
Taiwan, Province of China

Dimensions

Size
41mm
Overall Length
13 1/2 in
Head Size
41 mm
Wrench Head Sizes
41 mm
Overall Width
3 23/64 in
Head Thickness
17/32 in
Wrench Length Style
Long

Details

Item
Open End Wrench
Material
Carbon Steel
SAE or Metric
Metric
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Head Movement
Fixed
Single End/Double End
Single End
Wrench Item
Open End Wrench
Finish
Black Oxide
Insulated
No
Features
Forged in Carbon Steel and Hardened to High Torque Applications, Hook Eye, Long Handle for Extra Leverage
Wrench Material
Carbon Steel
Standards
ASME
Wrench Shape
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Angle
15 Degrees
Wrench Product Grouping
Wrenches
Measurement Type
Metric
Opening Type
Rounded
Corrosion Resistant
Yes
Tether Style
Tether Capable
Non-Magnetic
No
Head Type
Standard
Head Offset Angle
15 Degrees
Ratcheting
No
Handle Color
Black
Nonsparking
No
Weight
1.93 lb
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees

Description

Open End Wrench, Carbon Steel, Black Oxide, Head Size 41 mm, Overall Length 13 1/2 in, 15 Degrees , Head Thickness 17/32 in, Insulated No, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.