Zoro Homepage
This item is Discontinued.
Facom Flatnose Insulated Pliers 1000VE - 6-1/2" FA-188.16VE

Flatnose Insulated Pliers 1000VE - 6-1/2" (Discontinued)

  • Mfr # FA-188.16VE
  • Zoro # G4560297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-188.16VE
Zoro #
G4560297
UPC #
662679985363
Country of Origin
France

Dimensions

Overall Length
6 3/4 in
Jaw Width
3/8 in
Tip Width
3/16 in
Jaw Length
1 7/8 in

Description

Long Nose Plier, Plier Type Flat Nose Pliers, Nose Shape Flat, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 3/4 in, Maximum Jaw Opening 3/8 in, Jaw Length 1 7/8 in, Tip Width 3/16 in, Insulated Yes, Non-Sparking No, Voltage Rating 1,000 V, Cutting Capacities Not Specified, Features Resists Workshop Chemicals: Skydrol(R), Chloroethene, Acetone, Petrol, Handle Color Multicolored, Handle Style Ergonomic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.