Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 7/8 in Needle Nose Plier, Side Cutter Cushion Grip Handle

  • Mfr # FA-185.20AVSE

  • Zoro # G4541345


product price: $70.92
/ea

Key Features

Overall Length
Standard
Material
Bi-Material
Handle Type
Cushion Grip
Features
(2) Color Warning Handle Insulation
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-185.20AVSE
Zoro #
G4541345
UPC #
662679983727
Country of Origin
France

Dimensions

Overall Length
Standard
Jaw Width
1 3/8 in
Jaw Length
2 3/4 in
Tip Width
3/8 in

Details

Item
Needle Nose Plier
Material
Bi-Material
Handle Type
Cushion Grip
Features
(2) Color Warning Handle Insulation
Number of Pieces
1
Joint Type
Solid
Handle Color
Multicolored
Spring Return
No
Cutting Capacity/Material
14 AWG Copper Wire
Tether Capable
Tether Capable
Plier Product Group
Pliers
Insulated / Uninsulated
Insulated
Standards
ASME
Jaw Bend
0 Degrees
Wire Crimper
No
Nonsparking
No
Wire Stripper
Yes
Insulated
Yes
Voltage Rating
1,000 V
Side Cutter
Yes
Max. Jaw Opening
1 3/8 in
Plier Item
Needle Nose Pliers
Gripping Surface
Serrated
ESD Safe
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Polished
Includes Wire Cutter
Yes
Maximum Jaw Opening
1 3/8 in
ESD-Safe
No
Plier Material
Bi-Material
Plier Type
Needle Nose Pliers
Nose Shape
Straight
Includes Wire Stripper
Yes
Cutting Capacities
14 AWG Copper Wire
Jaw Texture
Serrated
Weight
0.53 lb
For Wire/Cable Type
Copper Cable
Non-Sparking
No
Tether Ready
No
Jaw Opening Type
Manual
Handle Style
Cushion Grip

Description

Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Straight, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 7 7/8 in, Maximum Jaw Opening 1 3/8 in, Jaw Length 2 3/4 in, Tip Width 3/8 in, Insulated Yes, Non-Sparking No, Voltage Rating 1,000 V, Cutting Capacities 14 AWG Copper Wire, Features (2) Color Warning Handle Insulation, Finish Polished, For Wire/Cable Type Copper Cable, Handle Color Multicolored, Handle Style Cushion Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.