Zoro Homepage
This item is Discontinued.
Facom Halfround Insulated Pliers 1000VE - 6-1/2" FA-193.16VE

Halfround Insulated Pliers 1000VE - 6-1/2" (Discontinued)

  • Mfr # FA-193.16VE
  • Zoro # G4630595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-193.16VE
Zoro #
G4630595
UPC #
662679985431
Country of Origin
France

Dimensions

Overall Length
6-7/8"
Jaw Width
11/32"
Jaw Length
1-13/16"
Tip Width
7/64"

Description

Needle Nose Plier, Nose Shape Straight, Jaw Bend 0 Degrees , Overall Length 6 1/2 in, Jaw Length 1 13/16 in, Tip Width 7/64 in, Insulated Yes, Voltage Rating 1000V, Handle Color Red/Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.