This item is Discontinued.

Facom Metric L Shape Hex Key, 8mm Tip Size FM-83.8AVSE

Metric L Shape Hex Key, 8mm Tip Size (Discontinued)

  • Mfr # FM-83.8AVSE
  • Zoro # G4801465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-83.8AVSE
Zoro #
G4801465
UPC #
662679984335
Country of Origin
France

Dimensions

Arm Length
4-59/64"
Handle Length
3-11/32"
Tip Size
8mm
Handle-Length
3-11/32"
Arm-Length
4-59/64"

Details

Blade Material
Alloy steel
Finish
matte
Handle Material
Alloy Steel
Handle Type
L Shape
SAE or Metric
Metric
Shape
Hex
Working Angle
90 Degrees
Item
Hex Key
Nonsparking
No
Hex/Torx Key Product Grouping
Hex Key
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated
Insulated
Handle Color
Orange
Measurement Type
Metric
Meets/Exceeds
VSE Standards: 1000V
Tether Style
Tether Capable

Description

Hex Key, Tip Size 8mm, Matte, Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.