Zoro Homepage
This item is Discontinued.
Facom Hinged Hook Spanner Wrench, L 202mm FA-125A.50

Hinged Hook Spanner Wrench, L 202mm (Discontinued)

  • Mfr # FA-125A.50
  • Zoro # G4823201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-125A.50
Zoro #
G4823201
UPC #
662679982232
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 in
Hook Depth
5/32 in
Hook Thickness
15/64 in

Details

Item
Hinged Hook Spanner Wrench
Capacity
35 mm to 50 mm
Wrench Material
Alloy Steel
Standards
Federal Specification GGG-W-665C
Application
Slide Slot Nut
Finish
Chrome
Adjustable
Manual
Weight
0.37 lb
Side or Face Opening
Side
Corrosion Resistant
Yes
Tether Style
Tether Capable
Measurement Type
Metric
Handle Color
Silver
Nonsparking
No
Material
Alloy Steel
Insulated
No
Handle Type
One Piece
Non-Magnetic
No
Adjustment Type
Quick Adjust
Maximum Jaw Capacity
1 31/32 in

Description

Hinged Hook Spanner Wrench, Side, Alloy Steel, Chrome, Hook Thickness 15/64 in, Hook Depth 5/32 in, Manual, Quick Adjust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.