Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinged Pin Spanner Wrench 120-180 mm

  • Mfr # FA-126A.180

  • Zoro # G4823244


product price: $69.15
/ea

Key Features

Finish
Satin
Wrench Material
Alloy Steel
Capacity
120 mm to 180 mm
Application
Nuts and Side Holes
Hook Thickness
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA-126A.180
Zoro #
G4823244
UPC #
662679982317
Country of Origin
Taiwan, Province of China

Dimensions

Hook Thickness
15/32 in
Pin Dia.
8 mm
Overall Length
19 1/2 in
Pin Length
5/16 in
Pin Diameter
5/16 in

Details

Item
Hinged Pin Spanner Wrench
Finish
Satin
Wrench Material
Alloy Steel
Capacity
120 mm to 180 mm
Application
Nuts and Side Holes
Standards
Federal Specification GGG-W-665C
Side or Face Opening
Side
Maximum Jaw Capacity
7 3/32 in
Handle Color
Silver
Adjustment Type
Quick Adjust
Weight
3.17 lb
Non-Magnetic
No
Insulated
No
Pin Shape
Round
Adjustable
Manual
Nonsparking
No
Tether Style
Tether Capable
Measurement Type
Metric
Handle Type
One Piece
Material
Alloy Steel
Corrosion Resistant
Yes

Description

The FACOM FA-126A.180 Hinged Pin Spanner Wrench is the perfect tool for loosening and tightening nuts with side holes. This hinged pin spanner wrench has a jaw capacity of 7 3/32 in. The 120 mm to 180 mm adjustable spanner wrench has a 19 1/2 in overall length. It is made of alloy steel, which gives it added strength and durability. The quick adjustment system allows you to adjust the wrench without having to use any tools, making it easy to work with different sized nuts and bolts. You will be able to tighten or loosen nuts easily with this FACOM Hinged Pin Spanner Wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.