Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA-126A.35
Zoro #
G4820645
UPC #
662679982270
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
6 1/2 in
Pin Dia.
3 mm
Pin Length
1/8 in
Hook Thickness
9/16 in
Pin Diameter
1/8 in
Description
Hinged Pin Spanner Wrench, Side, Alloy Steel, Satin, Pin Diameter 1/8 in, Hook Thickness 9/16 in, Pin Length 1/8 in, Manual, Quick Adjust, Pin Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.