Zoro Homepage

Hinged Pin Spanner Wrench, L 280mm

  • Mfr # FA-126A.80

  • Zoro # G4823226


product price: $49.89
/ea

Key Features

Finish
Satin
Wrench Material
Alloy Steel
Capacity
50 mm to 80 mm
Application
Nuts and Side Holes
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-126A.80
Zoro #
G4823226
UPC #
662679982294
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 in
Hook Thickness
25/32 in
Pin Dia.
5 mm
Pin Length
13/64 in
Pin Diameter
13/64 in

Description

Hinged Pin Spanner Wrench, Side, Alloy Steel, Satin, Pin Diameter 13/64 in, Hook Thickness 25/32 in, Pin Length 13/64 in, Manual, Quick Adjust, Pin Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.