Zoro Homepage
This item is Discontinued.
Facom 1/2" Drive, 17mm 12 pt. Metric Socket, 12 Points FM-S.17AVSE

1/2" Drive, 17mm 12 pt. Metric Socket, 12 Points (Discontinued)

  • Mfr # FM-S.17AVSE
  • Zoro # G4557165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-S.17AVSE
Zoro #
G4557165
UPC #
662679985134
Country of Origin
France

Dimensions

Drive Size
1/2 in
Overall Length
2 3/64 in
Size
17mm
Socket Sizes
17mm
Socket Depth
Standard

Details

Socket Type
Insulated
SAE or Metric
Metric
Number of Points
12
Material
Alloy Steel
Finish
Insulated
Output Type
12 pt.
Features
For Manual Use; For Working on Live Components Up to 1000V AC and 1500 DC
Drive Type
Square
Item
Insulated Socket
Standards
ASME B107.110-2012
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable

Description

Insulated Socket, Alloy Steel, Insulated, Standard, Square, Drive Size 1/2 in, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.