Zoro Homepage
This item is Discontinued.
Facom Insulated Screwdriver 3/32" Round FW-A2.5X50VE

Insulated Screwdriver 3/32" Round (Discontinued)

  • Mfr # FW-A2.5X50VE
  • Zoro # G4564043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-A2.5X50VE
Zoro #
G4564043
UPC #
662679035402
Country of Origin
France

Dimensions

Tip Size
3/32"
Shank Length
2"
Overall Length
5-7/8"

Details

Item
Insulated Screwdriver
Tip Style Group
Slotted
Screwdriver Tip Style
Keystone Slotted
Handle Material
Multicomponent
Handle Design
Ergonomic
Screwdriver and Nut Driver Grouping
Screwdrivers
Nonsparking
No
Shank Shape
Round
Insulated
Yes
Shank Material
Steel
Finish
Insulated with Black Oxide Tip
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
VE
ESD Safe
No
Tip Style
Keystone Slotted
Features
1000V Rated
Tether Style
Tether Capable

Description

Insulated Screwdriver, Tip Size 3/32 in, Keystone Slotted, Overall Length 5 7/8 in, ESD Safe No, Insulated Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.