Zoro Homepage

Insulated Adjustable Wrench 10"

  • Mfr # FA-113.10TAVSE

  • Zoro # G4805787


product price: $55.45
/ea

Key Features

Overall Length
10 in
Finish
Chrome
Material
Alloy Steel
Features
15 Degrees Angle
Jaw Capacity
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-113.10TAVSE
Zoro #
G4805787
UPC #
662679983666
Country of Origin
France

Dimensions

Overall Length
10 in

Details

Item
Adjustable Wrench
Finish
Chrome
Material
Alloy Steel
Features
15 Degrees Angle
Jaw Capacity
1 3/16 in
Nonsparking
No
Standards
ANSI
Opening Type
Adjustable
Head Type
Standard
Measuring Scale
Yes
Insulated
Yes
Ratcheting
No
Handle Color
Orange, Yellow
Adjustable Wrench Type
Insulated Adjustable Wrench
Grip Style
Insulated
Tether Style
Tether Capable
End Style
Solid
Weight
1.37 lb

Description

This FACOM FA-113.10TAVSE Insulated Adjustable Wrench is a must-have for electricians and mechanics alike. The alloy steel adjustable wrench has an angle of 15 degrees to provide you with better leverage on nuts and bolts. It also has a jaw capacity of 1 3/16 in., making it ideal for small nuts and bolts. This insulated adjustable wrench has an overall length of 10 in., allowing you to easily manoeuvre it into position. With its chrome finish, the tool resists corrosion and is easy to clean. The FACOM FA-113.10TAVSE Insulated Adjustable Wrench will make your job easier, whether you are working on electrical wiring or automobile repairs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.