Zoro Homepage
This item is Discontinued.
Facom Insulated BoxEnd Wrench, 12Pt, Offset, 13mm FM-55.13AVSE

Insulated BoxEnd Wrench, 12Pt, Offset, 13mm (Discontinued)

  • Mfr # FM-55.13AVSE
  • Zoro # G4526681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-55.13AVSE
Zoro #
G4526681
UPC #
662679984137
Country of Origin
France

Dimensions

Overall Length
7 in
Size
13mm
Head Size
13 mm
Wrench Head Sizes
13 mm
Wrench Length Style
Standard
Head Thickness
15/32 in

Description

Box End Wrench, Alloy Steel, Satin, Head Size 13 mm, Overall Length 7 in, 15 Degrees , Head Thickness 15/32 in, Metric, Offset, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.