Zoro Homepage
This item is Discontinued.
Facom Insulated Diagonal Cutters, 6-1/2 In. FA-391.16VE

Insulated Diagonal Cutters, 6-1/2 In. (Discontinued)

  • Mfr # FA-391.16VE
  • Zoro # G4589006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-391.16VE
Zoro #
G4589006
UPC #
662679985479
Country of Origin
France

Dimensions

Overall Length
6 1/2 in
Jaw Length
3/4 in
Jaw Width
3/8 in
Cutter Length
3/4 in

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated Yes, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 6 1/2 in, Maximum Jaw Opening 3/8 in, Jaw Length 3/4 in, Jaw Width 3/8 in, Jaw Opening Type Manual, Voltage Rating 1,000 V, Tether Ready Yes, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 3/4 in, Features For Cutting Cable Loom Ties

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.