Zoro Homepage
This item is Discontinued.
Facom Insulated Linemans Pliers, 7-1/4 In FA-187.18VE

Insulated Linemans Pliers, 7-1/4 In (Discontinued)

  • Mfr # FA-187.18VE
  • Zoro # G4805841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-187.18VE
Zoro #
G4805841
UPC #
662679985356
Country of Origin
France

Dimensions

Jaw Length
1 13/32 in
Jaw Width
13/32 in
Jaw Thickness
1/2 in
Overall Length
7 1/4 in

Description

Linemans Plier, Insulated Yes, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 7 1/4 in, Jaw Length 1 3/8 in, Jaw Width 3/8 in, Jaw Thickness 1/2 in, Handle Style Ergonomic, Non-Sparking No, Voltage Rating 1,000 V, High Leverage No, Features Resists Workshop Chemicals Skydrol(R), Chlorothene, Acetone, Petrol, Handle Color Multicolored, Jaw Opening Type Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.