Zoro Homepage

Insulated Open End Wrench, 10mm x5-1/8 In

  • Mfr # FM-46.10AVSE

  • Zoro # G4603356


product price: $27.49
/ea

Key Features

Material
Alloy Steel
SAE or Metric
Metric
Overall Length
5 1/8 in
Reversing
No
Features
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-46.10AVSE
Zoro #
G4603356
UPC #
662679983970
Country of Origin
France

Dimensions

Overall Length
5 1/8 in
Head Size
10 mm
Wrench Head Sizes
10 mm
Range of Lengths
5-1/8"
Wrench Length Style
Standard
Head Thickness
23/64 in
Overall Width
63/64 in

Details

Item
Open End Wrench
Material
Alloy Steel
SAE or Metric
Metric
Reversing
No
Features
Insulated
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Measurement Type
Metric
Wrench Style
Open End
Finish
Insulated
Wrench Item
Open End Wrench
Head Movement
Fixed
Standards
ASME
Wrench Product Grouping
Wrenches
Insulated
Yes
Wrench Shape
Straight
Head Angle
15 Degrees
Single End/Double End
Single End
Wrench Material
Steel
Handle Type
One Piece
Tether Style
Not Tether Capable
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Weight
0.11 lb
Non-Magnetic
No
Head Offset Angle
15 Degrees
Opening Type
Rounded
Corrosion Resistant
Yes
Ratcheting
No
Head Type
Standard
Handle Color
Orange

Description

Open End Wrench, Alloy Steel, Insulated, Head Size 10 mm, Overall Length 5 1/8 in, 15 Degrees , Head Thickness 23/64 in, Insulated Yes, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.