Zoro Homepage
This item is Discontinued.
Facom Insulated Open End Wrench, 14mmx6-5/16 In FM-46.14AVSE

Insulated Open End Wrench, 14mmx6-5/16 In (Discontinued)

  • Mfr # FM-46.14AVSE
  • Zoro # G4529104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-46.14AVSE
Zoro #
G4529104
UPC #
662679984014
Country of Origin
France

Dimensions

Range of Lengths
6-5/16"
Wrench Head Sizes
14 mm
Head Size
14 mm
Overall Length
6 5/16 in
Overall Width
1 11/32 in
Wrench Length Style
Standard
Head Thickness
7/16 in

Details

SAE or Metric
Metric
Finish
Insulated
Wrench Style
Open End
Head Angle
15 Degrees
Reversing
No
Insulated
Yes
Measurement Type
Metric
Standards
ASME
Wrench Product Grouping
Wrenches
Single End/Double End
Single End
Features
Insulated
Wrench Material
Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Item
Open End Wrench
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Wrench Item
Open End Wrench
Material
Alloy Steel
Tether Style
Not Tether Capable
Head Offset Angle
15 Degrees
Non-Magnetic
No
Opening Type
Rounded
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Head Type
Standard
Weight
0.2 lb
Nonsparking
No
Handle Type
One Piece
Handle Color
Orange

Description

Open End Wrench, Alloy Steel, Insulated, Head Size 14 mm, Overall Length 6 5/16 in, 15 Degrees , Head Thickness 7/16 in, Insulated Yes, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.