Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Facom Insulated OpenEnd Wrench, 16mmx6-11/16 In FM-46.16AVSE

Insulated OpenEnd Wrench, 16mmx6-11/16 In (Discontinued)

  • Mfr # FM-46.16AVSE
  • Zoro # G4574771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-46.16AVSE
Zoro #
G4574771
UPC #
662679984038
Country of Origin
France

Dimensions

Overall Length
6 11/16 in
Range of Lengths
6-11/16"
Wrench Head Sizes
16 mm
Head Size
16 mm
Head Thickness
15/32 in
Overall Width
1 1/2 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Alloy Steel
SAE or Metric
Metric
Wrench Material
Steel
Head Angle
15 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
ASME
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Wrench Shape
Straight
Reversing
No
Measurement Type
Metric
Finish
Insulated
Wrench Style
Open End
Insulated
Yes
Wrench Item
Open End Wrench
Single End/Double End
Single End
Features
Insulated
Ratcheting Configuration
Non-Ratcheting
Non-Magnetic
No
Nonsparking
No
Handle Color
Orange
Opening Angle (Deg.)
15 Degrees
Weight
0.26 lb
Head Type
Standard
Handle Type
One Piece
Opening Type
Rounded
Ratcheting
No
Corrosion Resistant
Yes
Head Offset Angle
15 Degrees
Tether Style
Not Tether Capable

Description

Open End Wrench, Alloy Steel, Insulated, Head Size 16 mm, Overall Length 6 11/16 in, 15 Degrees , Head Thickness 15/32 in, Insulated Yes, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.