Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT-R.151AVSE
Zoro #
G4595552
UPC #
662679984939
Country of Origin
France
Dimensions
Drive Size
1/4"
Overall Length
4-7/8"
Details
Item
Hand Ratchet
Head Movement
Fixed
Reversing
No
Head Style
Round
Nonsparking
No
Insulated / Uninsulated
Insulated
Finish
Insulated
Max. Use Voltage
1000VAC/1500VDC
Open/Closed Top
Closed Top
Features
Spring Ball, 2 Color Warning Handle, Changes From Orange To Yellow If Insulation Integrity Compromised
Material
Bi-Material
Color
Orange
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Voltage Rating
1000VAC or 1500VDC
Description
Hand Ratchet, Reversing No, Bi-Material, Overall Length 4-7/8 in, Drive Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.