Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-A6.5X150VE
Zoro #
G4580125
UPC #
662679035501
Country of Origin
France
Dimensions
Tip Size
1/4"
Shank Length
5-7/8"
Overall Length
10-1/2"
Details
Item
Insulated Screwdriver
Tip Style Group
Slotted
Screwdriver Tip Style
Keystone Slotted
Handle Material
Multicomponent
Handle Design
Ergonomic
Finish
Insulated with Black Oxide Tip
Shank Material
Steel
Nonsparking
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
Yes
Tip Style
Keystone Slotted
Features
1000V Rated
Standards
VE
Shank Shape
Round
Screwdriver and Nut Driver Grouping
Screwdrivers
ESD Safe
No
Tether Style
Tether Capable
Description
Insulated Screwdriver, Tip Size 1/4 in, Keystone Slotted, Overall Length 10 1/2 in, ESD Safe No, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.