Zoro Homepage
This item is Discontinued.
Facom Insulated Screwdriver #4 Round FW-AP4X200VE

Insulated Screwdriver #4 Round (Discontinued)

  • Mfr # FW-AP4X200VE
  • Zoro # G4811922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-AP4X200VE
Zoro #
G4811922
UPC #
662679035372
Country of Origin
France

Dimensions

Tip Size
#4
Shank Length
8 in
Overall Length
13 in

Details

Item
Insulated Screwdriver
Tip Style Group
Phillips
Screwdriver Tip Style
Phillips
Handle Material
Multicomponent
Handle Design
Ergonomic
Insulated
Yes
Tip Style
Phillips
Finish
Insulated with Black Oxide Tip
Standards
VE
ESD Safe
No
Nonsparking
No
Features
1000V Rated
Tether Capable
Tether Capable
Shank Shape
Round
Shank Material
Steel
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Style
Tether Capable

Description

Insulated Screwdriver, Tip Size #4, Phillips, Overall Length 13 in, ESD Safe No, Insulated Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.