Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-A5.5X150VE
Zoro #
G4633876
UPC #
662679035488
Country of Origin
France
Dimensions
Tip Size
7/32"
Shank Length
5-7/8"
Overall Length
10-1/8"
Details
Item
Insulated Screwdriver
Tip Style Group
Slotted
Screwdriver Tip Style
Keystone Slotted
Handle Material
Multicomponent
Handle Design
Ergonomic
Shank Material
Steel
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Insulated
Yes
ESD Safe
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
VE
Shank Shape
Round
Features
1000V Rated
Tip Style
Keystone Slotted
Finish
Insulated with Black Oxide Tip
Tether Style
Tether Capable
Description
Insulated Screwdriver, Tip Size 7/32 in, Keystone Slotted, Overall Length 10 1/8 in, ESD Safe No, Insulated Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.