Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Tool Set, 39 pc.

  • Mfr # FC-2184C.VSE

  • Zoro # G4620664


product price: $2,239.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Includes
Briefcase Tool Bag, Carrying Case
Insulated / Uninsulated
Insulated
Number of Pieces
39
Number of Wrenches
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC-2184C.VSE
Zoro #
G4620664
UPC #
662679983864
Country of Origin
France

Dimensions

Tool Storage Width
16 3/4 in
Drive Size1
Sockets Not Included
Tool Storage Height
8 1/2 in
Tool Storage Depth
12 1/2 in

Details

Measurement Type
SAE
Includes
Briefcase Tool Bag, Carrying Case
Insulated / Uninsulated
Insulated
Number of Pieces
39
Number of Wrenches
8
Max. Use Voltage
1000VAC
Pliers Included
Bent Nose, Diagonal Cutting Pliers, End Cut, Flat Nose, Half Round, Lineman's Pliers, Multi Grip
Number of Screwdrivers
10
Tool Storage Included
Yes
Nonsparking
No
Number of Measuring Tools
1
Measuring Tools Included
Folding Ruler 2m
Number of Hex and Torx Keys
6
Screwdrivers Included
Slotted 3.5, 4, 5.5, 6.5, 8, 10mm, Phillips #1, #2, PoziDriv(R) Screwdrivers #1, #2
Electrical and Telecomm Tools Included
1-3/8 in Diagonal Cable Cutter, 9 in Cable Cutter, Multi-Function Tester
Tool Storage Type Included
Case
Number of Electrical and Telecomm Tools
3
Hex and Torx Keys Included
(3) Hex Keys 3, 4, 6mm, (3) T-Handle Wrenches 8, 10, 13mm
Item
Insulated Tool Kit
Wrenches Included
10, 12, 13, 14, 17, 19, 21mm, Combination 8
Number of Pliers
8
Tool Families Included
Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Pliers, Wrenches
Tool Kit Product Grouping
Insulated Tool Kits
Number of Inspection and Retrieving Tools
0
Measuring and Testing Tools Included
Folding Ruler 2m
Cutting Tools Included
None
Tool Storage Material
Leather
Number of Miscellaneous Tools
0
Inspection and Retrieving Tools Included
None
Number of Drawers
4
Insulated
Insulated
Number of Electrical and Telecom Tools
3
Number of Screwdrivers, Keys, and Bits
10
Plumbing Tools Included
None
Voltage Rating
1,000 V
Number of Measuring and Testing Tools
1
Abrasives and Finishing Tools Included
None
Number of Plumbing Tools
0
Number of Cutting Tools
0
Screwdrivers, Keys, and Bits Included
(2) Phillips Screwdrivers, (2) Slotted Screwdrivers, (6) PoziDriv(R) Screwdrivers
Tool Storage Color
Black
Non-Sparking
No
Tool Storage Type
Tool Case
Number of Sockets, Drive Tools, and Accessories
0
Foam Inserts Included
No
Number of Abrasives and Finishing Tools
0
Electrical and Telecom Tools Included
1 3/8 in Diagonal Cable Cutter, 9 in Cable Cutter, Multi-Function Voltage Detector
Putty Knives and Scrapers Included
None
Miscellaneous Tools Included
None
Sockets, Drive Tools, and Accessories Included
None
Number of Putty Knives and Scrapers
0

Description

Insulated Tool Kit, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 39, Pliers Included Bent Nose, Diagonal Cutting Pliers, End Cut, Flat Nose, Half Round, Lineman's Pliers, Multi Grip, Screwdrivers, Keys, and Bits Included (2) Phillips Screwdrivers, (2) Slotted Screwdrivers, (6) PoziDriv(R) Screwdrivers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included 10, 12, 13, 14, 17, 19, 21mm, Combination 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.