Zoro Homepage
This item is Discontinued.
Facom Metric Plain Hex Key, 10 mm Tip Size, 4 59/64 in Long, 3 11/32 in Short FM-83.10AVSE

Metric Plain Hex Key, 10 mm Tip Size, 4 59/64 in Long, 3 11/32 in Short (Discontinued)

  • Mfr # FM-83.10AVSE
  • Zoro # G4801447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-83.10AVSE
Zoro #
G4801447
UPC #
662679984274
Country of Origin
France

Dimensions

Arm Length
4 59/64 in
Handle Length
3 11/32 in
Tip Size
10 mm
Long Arm Length
4 59/64 in
Short Arm Length
3 11/32 in
Length Family
Long
Short-Arm-Length
3-11/32"
Long-Arm-Length
4-59/64"
Arm-Length
4-59/64"
Handle-Length
3-11/32"

Details

Blade Material
Alloy steel
Finish
Insulated
Handle Material
Plastic
Handle Type
Plain
SAE or Metric
Metric
Shape
Hex
Working Angle
90 Degrees
Measurement Type
Metric
Nonsparking
No
Tether Capable
Tether Capable
Hex/Torx Key Product Grouping
Hex Key
Insulated / Uninsulated
Insulated
Item
Hex Key
Meets/Exceeds
VSE Standards: 1000V
Handle Color
Orange
Tether Style
Tether Capable
Tether Ready
No
Number of Ball Ends
0
Key Shape
L-Shape
Material
Alloy Steel
Standards
VSE
Voltage Rating
1,000 V AC
End Shape
Hex
Number of Tips
1
Grip Style
Plastic Coated
Non-Sparking
No
Insulated
Yes
Corrosion Resistant
Yes
Fastener Holding
No
Non-Magnetic
No
Driver Material
Alloy Steel

Description

Hex Key, Tip Size 10 mm, Long Arm Length 4 59/64 in, Short Arm Length 3 11/32 in, Insulated, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.