Zoro Homepage
This item is Discontinued.
Facom Metric Plain Hex Key, 4 mm Tip Size, 4 59/64 in Long, 3 11/32 in Short FM-83.4AVSE

Metric Plain Hex Key, 4 mm Tip Size, 4 59/64 in Long, 3 11/32 in Short (Discontinued)

  • Mfr # FM-83.4AVSE
  • Zoro # G4596444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-83.4AVSE
Zoro #
G4596444
UPC #
662679984304
Country of Origin
France

Dimensions

Arm Length
4 59/64 in
Handle Length
3 11/32 in
Tip Size
4 mm
Length Family
Long
Long Arm Length
4 59/64 in
Short Arm Length
3 11/32 in
Handle-Length
3-11/32"
Long-Arm-Length
4-59/64"
Short-Arm-Length
3-11/32"
Arm-Length
4-59/64"

Details

Blade Material
Alloy steel
Finish
Insulated
Handle Material
Plastic
Handle Type
Plain
SAE or Metric
Metric
Shape
Hex
Working Angle
90 Degrees
Measurement Type
Metric
Insulated / Uninsulated
Insulated
Nonsparking
No
Tether Capable
Tether Capable
Handle Color
Orange
Hex/Torx Key Product Grouping
Hex Key
Item
Hex Key
Meets/Exceeds
VSE Standards: 1000V
Tether Style
Tether Capable
End Shape
Hex
Standards
VSE
Fastener Holding
No
Key Shape
L-Shape
Non-Sparking
No
Corrosion Resistant
Yes
Number of Ball Ends
0
Number of Tips
1
Material
Alloy Steel
Voltage Rating
1,000 V AC
Grip Style
Plastic Coated
Insulated
Yes
Driver Material
Alloy Steel
Tether Ready
No
Non-Magnetic
No

Description

Hex Key, Tip Size 4 mm, Long Arm Length 4 59/64 in, Short Arm Length 3 11/32 in, Insulated, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.