Zoro Homepage

Metric Plain Hex Key Hex Key, 5 mm Tip Size, 4 59/64 in Long, 3 11/32 in Short

  • Mfr # FM-83.5AVSE

  • Zoro # G4801431


product price: $26.25
/ea

Key Features

Tip Size
5 mm
Finish
Insulated
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-83.5AVSE
Zoro #
G4801431
UPC #
662679984311
Country of Origin
France

Dimensions

Tip Size
5 mm
Arm Length
4 59/64 in
Handle Length
3 11/32 in
Length Family
Long
Short Arm Length
3 11/32 in
Long Arm Length
4 59/64 in
Short-Arm-Length
3-11/32"
Long-Arm-Length
4-59/64"
Arm-Length
4-59/64"
Handle-Length
3-11/32"
Arm Length - Long
4 59/64 in
Arm Length - Short
3 11/32 in

Details

Item
Hex Key
Finish
Insulated
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Insulated / Uninsulated
Insulated
Hex/Torx Key Product Grouping
Hex Key
Handle Color
Orange
Meets/Exceeds
VSE Standards: 1000V
Handle Material
Plastic
Working Angle
90 Degrees
Blade Material
Alloy steel
Tether Capable
Tether Capable
Nonsparking
No
Tether Style
Tether Capable
Insulated
Yes
Grip Style
Plastic Coated
Fastener Holding
No
Number of Tips
1
Driver Material
Alloy Steel
Standards
VSE
End Shape
Hex
Non-Magnetic
No
Voltage Rating
1,000 V AC
Tether Ready
No
Non-Sparking
No
Key Shape
L-Shape
Corrosion Resistant
Yes
Number of Ball Ends
0
Series
Proto
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Insulation
Insulated

Description

Hex Key, Tip Size 5 mm, Long Arm Length 4 59/64 in, Short Arm Length 3 11/32 in, Insulated, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.