Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Facom 11 in L 2 3/4 in Cap. Alloy Steel Monkey Wrench FA-105.280

11 in L 2 3/4 in Cap. Alloy Steel Monkey Wrench (Discontinued)

  • Mfr # FA-105.280
  • Zoro # G4822632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA-105.280
Zoro #
G4822632
UPC #
662679982119
Country of Origin
China

Dimensions

Overall Length
11 in

Details

Item
Monkey Wrench
Jaw Capacity
2 3/4 in
Handle Material
Alloy Steel
Nonsparking
No
Jaw Material
Alloy Steel
Material
Hardened steel
Handle Type
I-Beam
Features
Satin Finish; Corrosion Resistance; Slip Resistant Grip; Sturdy, Wide-Opening Tools for Heavy-Duty Work on Farms and Building Sites
Non-Magnetic
No
Adjustment Type
Screw Mechanism
Finish
Satin
Insulated
No
Tether Style
Tether Capable
Adjustable
Manual
Jaw Texture
Smooth
Corrosion Resistant
Yes

Description

Monkey Wrench, Alloy Steel, Satin, Jaw Capacity 2 3/4 in, Smooth, Overall Length 11 in, I-Beam, Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.