Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Facom 9 in L 2 3/8 in Cap. Alloy Steel Monkey Wrench FA-105.230

9 in L 2 3/8 in Cap. Alloy Steel Monkey Wrench (Discontinued)

  • Mfr # FA-105.230
  • Zoro # G5051575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-105.230
Zoro #
G5051575
UPC #
662679982102
Country of Origin
China

Dimensions

Overall Length
9 in

Details

Item
Monkey Wrench
Jaw Capacity
2 3/8 in
Handle Material
Alloy Steel
Nonsparking
No
Handle Type
I-Beam
Jaw Material
Alloy Steel
Material
Hardened steel
Features
Satin Finish; Corrosion Resistance; Slip Resistant Grip; Sturdy, Wide-Opening Tools for Heavy-Duty Work on Farms and Building Sites
Finish
Satin
Insulated
No
Non-Magnetic
No
Tether Style
Tether Capable
Corrosion Resistant
Yes
Adjustment Type
Screw Mechanism
Adjustable
Manual
Jaw Texture
Smooth

Description

Monkey Wrench, Alloy Steel, Satin, Jaw Capacity 2 3/8 in, Smooth, Overall Length 9 in, I-Beam, Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.