Zoro Homepage
This item is Discontinued.
Facom Nut Driver, 12.0mm, Solid, Tee, Ins, 4-3/4 in FM-94T.12AVSE

Nut Driver, 12.0mm, Solid, Tee, Ins, 4-3/4 in (Discontinued)

  • Mfr # FM-94T.12AVSE
  • Zoro # G4805814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-94T.12AVSE
Zoro #
G4805814
UPC #
662679984366
Country of Origin
France

Dimensions

Overall Length
5 3/4 in
Nut Driver Overall Length
5 3/4 in
Nut Driver Shank Length
4 3/4 in
Nut Driver Hex Size
12 mm
Hex Size
10 mm
For Fastener Size
10 mm
Tip Size
12 mm
Range of Lengths
12mm
Shank Length
4 3/4 in

Description

Hollow Round Shank Nut Driver, Tip Size 12 mm, Bolt Clearance 1 in, Shank Length 4 3/4 in, Ergonomic, Metric, Hollow Round, Fastener Holding No, For Fastener Size 10 mm, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.