Zoro Homepage
This item is Discontinued.
Facom Obstruction Box Wrench, 15x17mm, 8-3/4 L FM-57.15X17

Obstruction Box Wrench, 15x17mm, 8-3/4 L (Discontinued)

  • Mfr # FM-57.15X17
  • Zoro # G2485752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-57.15X17
Zoro #
G2485752
UPC #
662679982874
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 3/4 in
Size
15mm x 17mm
Wrench Head Sizes
15 mm, 17 mm
Head Size
15 mm, 17 mm
Head Thickness
3/8 in
Wrench Length Style
Standard

Description

Box End Wrench, Alloy Steel, Satin, Head Size 15 mm, 17 mm, Overall Length 8 3/4 in, 30 Degrees , Head Thickness 3/8 in, Metric, Offset, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.