Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Offset Box Wrench Handle, 1-1/4x23-1/2 in

  • Mfr # FM-54.M2B

  • Zoro # G4821792


product price: $83.75
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Satin
Overall Length
23 1/2 in
SAE or Metric
SAE
Head Size
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-54.M2B
Zoro #
G4821792
UPC #
662679983031
Country of Origin
France

Dimensions

Overall Length
23 1/2 in
Head Size
1-1/4"
Wrench Head Sizes
1 1/4 in

Details

Item
Leverage Wrench Handle
Material
Alloy Steel
Finish
Satin
SAE or Metric
SAE
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Removable Handle, Satin Finish Provides Corrosion Resistance and a Slip Resistant Grip
Insulated
No
Weight
2.44 lb
Color
Silver
Nonsparking
No
Corrosion Resistant
Yes
Compatible Mfg. Model Number
54A.32, 54A.36, 54A.41
Tether Style
Tether Capable

Description

Leverage Wrench Handle, Alloy Steel, Satin, Silver, Insulated No, Nonsparking No, 23 1/2 in, Corrosion Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.