Zoro Homepage

Open End Wrench, Black, 34mm x 12-5/32 in

  • Mfr # FM-45.34

  • Zoro # G4821801


product price: $31.25
/ea

Key Features

Material
Carbon Steel
Size
34mm
SAE or Metric
Metric
Overall Length
12 1/4 in
Head Size
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-45.34
Zoro #
G4821801
UPC #
662679981655
Country of Origin
Taiwan, Province of China

Dimensions

Size
34mm
Overall Length
12 1/4 in
Head Size
34 mm
Wrench Head Sizes
34 mm
Wrench Length Style
Long
Overall Width
2 19/32 in
Head Thickness
15/32 in

Description

This FACOM FM-45.34 Open End Wrench is the perfect tool for handling fasteners of various sizes. The one piece handle ensures it is easy to use and comfortable to hold. It has a carbon steel head and wrench material, which makes it durable and corrosion resistant. This 34mm open end wrench has an overall length of 12 1/4 in., making it easy to grip even on long jobs. Featuring a black oxide finish, this open end wrench is rust resistant as well as scratch proof. With a 34mm head size, you can be sure that this one tool will meet all your needs when working with different sized fasteners. The FACOM FM-45.34 Open End Wrench is the reliable tool you need for any project involving screws or bolts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.