Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench, Black, 36mm x 12-13/32 in

  • Mfr # FM-45.36

  • Zoro # G4822973


product price: $30.75
/ea

Key Features

Material
Carbon Steel
Size
36mm
SAE or Metric
Metric
Overall Length
12 1/2 in
Ratcheting Configuration
Non-Ratcheting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-45.36
Zoro #
G4822973
UPC #
662679981662
Country of Origin
Taiwan, Province of China

Dimensions

Size
36mm
Overall Length
12 1/2 in
Wrench Head Sizes
36 mm
Head Size
36 mm
Wrench Length Style
Long
Head Thickness
1/2 in
Overall Width
2 29/32 in

Details

Item
Open End Wrench
Material
Carbon Steel
SAE or Metric
Metric
Ratcheting Configuration
Non-Ratcheting
Finish
Black Oxide
Wrench Shape
Straight
Single End/Double End
Single End
Wrench Material
Carbon Steel
Wrench Item
Open End Wrench
Head Angle
15 Degrees
Head Movement
Fixed
Insulated
No
Wrench Product Grouping
Wrenches
Features
Forged in Carbon Steel and Hardened to High Torque Applications, Hook Eye, Long Handle for Extra Leverage
Reversing
No
Standards
ASME
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Nonsparking
No
Head Type
Standard
Handle Type
One Piece
Opening Type
Rounded
Tether Style
Tether Capable
Head Offset Angle
15 Degrees
Corrosion Resistant
Yes
Handle Color
Black
Opening Angle (Deg.)
15 Degrees
Measurement Type
Metric
Ratcheting
No
Weight
1.28 lb
Non-Magnetic
No

Description

When you are looking for a tool that can handle the demands of the job, look no further than this Facom 36mm x 12-13/32 in. Open End Wrench. With an overall length of 12 1/2 in., this open end wrench is designed to give you added leverage when dealing with fasteners. It has a black oxide finish and carbon steel construction, which makes it sturdy and durable. The wrench head sizes are 36 mm and it has a one piece handle type. The Facom Open End Wrench is your go-to tool for tackling any job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.