Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench, Black, 50mm x 16-23/32 in

  • Mfr # FM-45.50

  • Zoro # G5051584


product price: $48.99
/ea

Key Features

Material
Carbon Steel
Size
50mm
SAE or Metric
Metric
Overall Length
16 3/4 in
Head Size
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-45.50
Zoro #
G5051584
UPC #
662679981709
Country of Origin
Taiwan, Province of China

Dimensions

Size
50mm
Overall Length
16 3/4 in
Head Size
50 mm
Wrench Head Sizes
50 mm
Overall Width
4 1/64 in
Head Thickness
5/8 in
Wrench Length Style
Long

Details

Item
Open End Wrench
Material
Carbon Steel
SAE or Metric
Metric
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Standards
ASME
Reversing
No
Features
Forged in Carbon Steel and Hardened to High Torque Applications, Hook Eye, Long Handle for Extra Leverage
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Material
Carbon Steel
Wrench Shape
Straight
Head Angle
15 Degrees
Wrench Item
Open End Wrench
Insulated
No
Finish
Black Oxide
Head Movement
Fixed
Single End/Double End
Single End
Handle Type
One Piece
Ratcheting
No
Weight
3.05 lb
Opening Type
Rounded
Measurement Type
Metric
Non-Magnetic
No
Head Type
Standard
Opening Angle (Deg.)
15 Degrees
Handle Color
Black
Tether Style
Tether Capable
Head Offset Angle
15 Degrees
Nonsparking
No
Corrosion Resistant
Yes

Description

Open End Wrench, Carbon Steel, Black Oxide, Head Size 50 mm, Overall Length 16 3/4 in, 15 Degrees , Head Thickness 5/8 in, Insulated No, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.