Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench, Black, 55mm x 16-23/32 in

  • Mfr # FM-45.55

  • Zoro # G4821817


product price: $64.59
/ea

Key Features

Material
Carbon Steel
Size
55mm
SAE or Metric
Metric
Overall Length
16 3/4 in
Wrench Head Sizes
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-45.55
Zoro #
G4821817
UPC #
662679981716
Country of Origin
Taiwan, Province of China

Dimensions

Size
55mm
Overall Length
16 3/4 in
Wrench Head Sizes
55 mm
Head Size
55 mm
Wrench Length Style
Long
Overall Width
4 27/64 in
Head Thickness
5/8 in

Details

Item
Open End Wrench
Material
Carbon Steel
SAE or Metric
Metric
Head Angle
15 Degrees
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Finish
Black Oxide
Head Movement
Fixed
Single End/Double End
Single End
Wrench Item
Open End Wrench
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Features
Forged in Carbon Steel and Hardened to High Torque Applications, Hook Eye, Long Handle for Extra Leverage
Standards
ASME
Wrench Product Grouping
Wrenches
Wrench Material
Carbon Steel
Nonsparking
No
Measurement Type
Metric
Head Type
Standard
Corrosion Resistant
Yes
Non-Magnetic
No
Handle Color
Black
Weight
3.04 lb
Handle Type
One Piece
Head Offset Angle
15 Degrees
Opening Type
Rounded
Tether Style
Tether Capable
Ratcheting
No
Opening Angle (Deg.)
15 Degrees

Description

Open End Wrench, Carbon Steel, Black Oxide, Head Size 55 mm, Overall Length 16 3/4 in, 15 Degrees , Head Thickness 5/8 in, Insulated No, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.