Zoro Homepage

Open End Wrench, Black, 60mm x 18-1/2 in

  • Mfr # FM-45.60

  • Zoro # G4822982


product price: $73.49
/ea

Key Features

Material
Carbon Steel
Size
60mm
SAE or Metric
Metric
Overall Length
18 1/2 in
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-45.60
Zoro #
G4822982
UPC #
662679981723
Country of Origin
Taiwan, Province of China

Dimensions

Size
60mm
Overall Length
18 1/2 in
Head Size
60 mm
Wrench Head Sizes
60 mm
Overall Width
4 53/64 in
Wrench Length Style
Long
Head Thickness
23/32 in

Description

If you are looking for a high-quality open end wrench, the FACOM FM-45.60 is the tool to choose. This open end wrench has an overall length of 18 1/2 in., and a head size of 60 mm. It is made of carbon steel with black oxide finish, giving it a stylish look that will add to your work area's appearance. The one piece handle allows for comfort and ease of use when working on tight spaces. The FACOM FM-45.60 Open End Wrench will give you all the torque you need when dealing with fasteners in hard to reach places.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.