Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench, Satin, 11mm x 3-15/16 in

  • Mfr # FM-34.11

  • Zoro # G4825231


product price: $12.63
/ea

Key Features

Material
Alloy Steel
Size
11mm
SAE or Metric
Metric
Overall Length
3 15/16 in
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-34.11
Zoro #
G4825231
UPC #
662679981556
Country of Origin
France

Dimensions

Size
11mm
Overall Length
3 15/16 in
Head Size
11 mm
Wrench Head Sizes
11 mm
Wrench Length Style
Standard
Overall Width
55/64 in
Head Thickness
1/8 in

Details

Item
Open End Wrench
Material
Alloy Steel
SAE or Metric
Metric
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Reversing
No
Features
Corrosion Resistance and a Slip Resistant Grip, Short Shanks and Slim Heads, Standard Open End Configuration
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Standards
ASME
Finish
Satin
Wrench Material
Steel
Head Angle
15 Degrees , 75 Degrees
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Wrench Item
Open End Wrench
Opening Angle (Deg.)
15 Degrees , 75 Degrees
Nonsparking
No
Head Type
Standard
Handle Color
Silver
Measurement Type
Metric
Non-Magnetic
No
Handle Type
One Piece
Tether Style
Tether Capable
Weight
0.05 lb
Head Offset Angle
15 Degrees , 75 Degrees
Ratcheting
No
Opening Type
Rounded
Corrosion Resistant
Yes

Description

Open End Wrench, Alloy Steel, Satin, Head Size 11 mm, Overall Length 3 15/16 in, 15 Degrees , 75 Degrees , Head Thickness 1/8 in, Insulated No, Metric, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.