Zoro Homepage

Open End Wrench, Satin, 6 x 7mm, 3-5/16 in

  • Mfr # FM-22.6X7

  • Zoro # G4821722


product price: $11.25
/ea

Key Features

Material
Alloy Steel
Size
6mm x 7mm
SAE or Metric
Metric
Overall Length
3 1/4 in
Single End/Double End
Double End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-22.6X7
Zoro #
G4821722
UPC #
662679981310
Country of Origin
France

Dimensions

Size
6mm x 7mm
Overall Length
3 1/4 in
Wrench Head Sizes
6 mm, 7 mm
Head Size
6 mm, 7 mm
Wrench Length Style
Standard
Head Thickness
3/32 in
Overall Width
5/8 in

Description

Open End Wrench, Alloy Steel, Satin, Head Size 6 mm, 7 mm, Overall Length 3 1/4 in, 15 Degrees , Head Thickness 3/32 in, Insulated No, Metric, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.