Zoro Homepage

Open End Wrench, Satin, 6 x 7mm, 5-53/64 in

  • Mfr # FM-31.6X7

  • Zoro # G5051611


product price: $13.95
/ea

Key Features

Material
Alloy Steel
Size
6mm x 7mm
SAE or Metric
Metric
Overall Length
5 53/64 in
Single End/Double End
Double End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-31.6X7
Zoro #
G5051611
UPC #
662679981358
Country of Origin
Italy

Dimensions

Size
6mm x 7mm
Overall Length
5 53/64 in
Wrench Head Sizes
6 mm, 7 mm
Head Size
6 mm, 7 mm
Head Thickness
5/8 in
Wrench Length Style
Standard
Overall Width
5 27/32 in

Details

Item
Open End Wrench
Material
Alloy Steel
SAE or Metric
Metric
Single End/Double End
Double End
Head Angle
0 Degrees
Head Movement
Fixed
Finish
Satin
Wrench Item
Open End Wrench
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Reversing
No
Insulated
No
Wrench Product Grouping
Wrenches
Features
Corrosion Resistance and a Slip Resistant Grip, Used to Tighten Collars, Lock Nut Rings and Help Seal Packing Nuts on Hydraulic Cylinders, Ultra Thin Profile for Use in Close Quarters, Openings Designed to Cover Tappets, Screws and Lock Nuts with Excessive Overhang Which Helps Improve Access, For Use in Low Torque Applications, Standard Open End Configuration
Standards
ASME
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Material
Steel
Head Offset Angle
15 Degrees
Handle Color
Silver
Corrosion Resistant
Yes
Handle Type
One Piece
Non-Magnetic
No
Head Type
Standard
Ratcheting
No
Opening Type
Rounded
Nonsparking
No
Weight
0.06 lb
Tether Style
Tether Capable
Opening Angle (Deg.)
0 Degrees
Measurement Type
Metric

Description

The FACOM FM-31.6X7 Open End Wrench is the tool you need for all your tightening and loosening needs. Featuring a satin finish, this 6 x 7mm open end wrench has an alloy steel construction for durability. It has a 5 53/64 in. length and 5 27/32 in. width, making it easy to grip and use even with gloves on. With head sizes of 6 mm and 7 mm, this wrench is suitable for most fasteners found around the house or workplace. The FACOM FM-31.6X7 Open End Wrench is the perfect tool to have when working on small parts that require precision workmanship.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.