Zoro Homepage
This item is Discontinued.
Facom Open End Wrench, Satin, 8 x 9mm, 6-57/64 in FM-31.8X9

Open End Wrench, Satin, 8 x 9mm, 6-57/64 in (Discontinued)

  • Mfr # FM-31.8X9
  • Zoro # G4823113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-31.8X9
Zoro #
G4823113
UPC #
662679981365
Country of Origin
Italy

Dimensions

Size
8mm x 9mm
Overall Length
6 57/64 in
Wrench Head Sizes
8 mm, 9 mm
Head Size
8 mm, 9 mm
Overall Width
6 29/32 in
Wrench Length Style
Standard
Head Thickness
25/32 in

Description

Open End Wrench, Alloy Steel, Satin, Head Size 8 mm, 9 mm, Overall Length 6 57/64 in, 0 Degrees , Head Thickness 25/32 in, Insulated No, Metric, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.