Zoro Homepage

Precision Adj Pin Spanner Wrench, L 550mm

  • Mfr # FA-116.200

  • Zoro # G4820654


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Wrench Material
Alloy Steel
Capacity
35 mm to 200 mm
Application
Slide Slot Nut
Pin Length
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-116.200
Zoro #
G4820654
UPC #
662679982195
Country of Origin
Taiwan, Province of China

Dimensions

Pin Length
1 3/16 in
Overall Length
20 3/4 in
Pin Dia.
6 to 8mm
Hook Thickness
25/32 in
Pin Diameter
15/64 in, 5/16 in

Details

Item
Precision Adjustable Pin Spanner Wrench
Finish
Satin
Wrench Material
Alloy Steel
Capacity
35 mm to 200 mm
Application
Slide Slot Nut
Standards
Federal Specification GGG-W-665C
Non-Magnetic
No
Handle Type
One Piece
Weight
4.76 lb
Nonsparking
No
Pin Shape
Round
Handle Color
Silver
Tether Style
Tether Capable
Maximum Jaw Capacity
7 7/8 in
Insulated
No
Material
Alloy Steel
Side or Face Opening
Side
Adjustable
Manual
Measurement Type
Metric
Adjustment Type
Pin Type
Corrosion Resistant
Yes

Description

Precision Adjustable Pin Spanner Wrench, Side, Alloy Steel, Satin, Pin Diameter 15/64 in, 5/16 in, Hook Thickness 25/32 in, Pin Length 1 3/16 in, Manual, Pin Type, Pin Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.