Zoro Homepage
This item is Discontinued.
Facom Ruler, Folding, Plastic, 2m FM-DELA.401.00

Ruler, Folding, Plastic, 2m (Discontinued)

  • Mfr # FM-DELA.401.00
  • Zoro # G9992132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-DELA.401.00
Zoro #
G9992132
UPC #
662679979270
Country of Origin
France

Dimensions

Length (In.)
78 3/4 in
Width (In.)
1 in
Length (mm)
2,000 mm
Size
2m
Width (mm)
25.4 mm
Length - Metric
2,000 mm
Length - SAE
78 3/4 in
Width - Metric
25.4 mm
Width - SAE
1 in

Details

Item
Folding Rule
Material
Plastic
Graduations
1mm
Construction
Plastic
Finish
Matte
Markings
Inches, Centimeters, Meters
Graduation Type
Metric
Numeric Marks
Inches, Millimeters
Rule Type
Rule
Graduation Units
Millimeters
Numeric Format
Fractional
System of Measurement
Metric/SAE
Graduation Marks
1 mm

Description

If you need a tool to measure the dimensions of large objects, this FACOM FM-DELA.401.00 Ruler is perfect for the job. It features a 78 3/4 in. length and 1 in. width, making it ideal for measuring long distances with ease. With a 2m length and 1mm graduations, this ruler is designed to be accurate and precise. The matte finish ensures that markings are easy to read on the tool's durable plastic construction. The metric graduations make it easier to use when measuring in millimeters, while the inches and centimeters help you make conversions easily as well. The FACOM FM-DELA Ruler is a must have if you need a tool that offers accuracy and precision when measuring large objects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.