Zoro Homepage

Short Satin Angle Open-End Wrench - 14 mm

  • Mfr # FM-34.14

  • Zoro # G4822675


product price: $18.39
/ea

Key Features

Material
Alloy Steel
Size
14mm
SAE or Metric
Metric
Overall Length
4 23/32 in
Wrench Product Grouping
Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-34.14
Zoro #
G4822675
UPC #
662679981587
Country of Origin
Italy

Dimensions

Size
14mm
Overall Length
4 23/32 in
Wrench Head Sizes
14 mm
Head Size
14 mm
Overall Width
1 1/16 in
Wrench Length Style
Standard
Head Thickness
9/64 in, 5/32 in

Description

Open End Wrench, Alloy Steel, Satin, Head Size 14 mm, Overall Length 4 23/32 in, 15 Degrees , 75 Degrees , Head Thickness 9/64 in, 5/32 in, Insulated No, Metric, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.