Zoro Homepage

Short Satin Angle Open-End Wrench - 5.5 mm

  • Mfr # FM-34.5.5

  • Zoro # G5051566


product price: $9.45
/ea

Key Features

Material
Alloy Steel
Size
5.5mm
SAE or Metric
Metric
Overall Length
2 61/64 in
Standards
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-34.5.5
Zoro #
G5051566
UPC #
662679981495
Country of Origin
Italy

Dimensions

Size
5.5mm
Overall Length
2 61/64 in
Wrench Head Sizes
5 1/2 mm
Head Size
5.5 mm
Overall Width
33/64 in
Head Thickness
7/64 in, 1/8 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Alloy Steel
SAE or Metric
Metric
Standards
ASME
Wrench Material
Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Single End/Double End
Double End
Insulated
No
Head Angle
15 Degrees , 75 Degrees
Wrench Shape
Straight
Wrench Item
Open End Wrench
Features
Corrosion Resistance and a Slip Resistant Grip, Short Shanks and Slim Heads, Standard Open End Configuration
Finish
Satin
Reversing
No
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Ratcheting
No
Head Type
Standard
Measurement Type
Metric
Handle Type
One Piece
Nonsparking
No
Handle Color
Silver
Non-Magnetic
No
Corrosion Resistant
Yes
Tether Style
Tether Capable
Opening Angle (Deg.)
15 Degrees , 75 Degrees
Opening Type
Rounded
Head Offset Angle
15 Degrees , 75 Degrees
Weight
0.02 lb

Description

The FACOM FM-34.5.5 Short Satin Angle Open-End Wrench is the perfect tool for use in automotive and industrial applications where you need to access small bolts and nuts. The satin finish of this alloy steel wrench gives it a sleek look, while its compact size makes it easy to store when not in use. This open end wrench has a 5 1/2 mm head size and an overall length of 2 61/64 in. It is made from alloy steel, making it durable enough for industrial or automotive jobs, yet compact enough to be used at home as well. The FACOM FM-34.5.5 Short Satin Angle Open End Wrench is the perfect tool for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.