Zoro Homepage

Stud Extractor, Cam/Roller, 6mm, 1/2 in Dr

  • Mfr # FA-287B.6

  • Zoro # G4822036


product price: $31.79
/ea

Key Features

Type
Internal Cam/Roller
For Removing Studs, Bolts, Screws
Up to 13/32"
Material
High Speed Steel
Impact Rated
No
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-287B.6
Zoro #
G4822036
UPC #
662679983499
Country of Origin
France

Dimensions

Size
6mm
Overall Length
2 3/4 in
Drive Size (In.)
1/2
Overall Length (In.)
2-3/4
Drive Size
1/2 in
For Bolt Size
6.00mm
Compatible Bolt Size
6.00 mm

Details

Item
Stud Extractor
Type
Internal Cam/Roller
For Removing Studs, Bolts, Screws
Up to 13/32"
Material
High Speed Steel
Impact Rated
No
Features
Full Polish
Application
Designed to Grip Studs Using Cam Assemblies
Material - Machining
High Speed Steel
Drive Type
Hex
Extractor Type
Stud Extractor

Description

Stud Extractor, Extractor Type Stud Extractor, For Bolt Size 6.00mm, Material - Machining High Speed Steel, Overall Length 2 3/4 in, Drive Size 1/2 in, Drive Type Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.