Zoro Homepage
This item is Discontinued.
Facom Stud Extractor, Cam/Roller, 9mm, 1/2 in Dr FA-287B.9

Stud Extractor, Cam/Roller, 9mm, 1/2 in Dr (Discontinued)

  • Mfr # FA-287B.9
  • Zoro # G4822054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-287B.9
Zoro #
G4822054
UPC #
662679983529
Country of Origin
Japan

Dimensions

Size
9mm
Drive Size (In.)
1/2
Overall Length (In.)
3-5/32

Details

Item
Stud Extractor
Type
Internal Cam/Roller
For Removing Studs, Bolts, Screws
Yes
Features
Full Polish
Impact Rated
No
Application
Designed to Grip Studs Using Cam Assemblies
Material
Steel

Description

Stud Extractor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.