Zoro Homepage

Tappet Satin Open-End Wrench - 10 x 11 mm

  • Mfr # FM-31.10X11

  • Zoro # G4823077


product price: $18.55
/ea

Key Features

Material
Alloy Steel
Size
10mm x 11mm
SAE or Metric
Metric
Overall Length
6 57/64 in
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-31.10X11
Zoro #
G4823077
UPC #
662679981372
Country of Origin
Italy

Dimensions

Size
10mm x 11mm
Overall Length
6 57/64 in
Head Size
10 mm, 11 mm
Wrench Head Sizes
10 mm, 11 mm
Overall Width
6 29/32 in
Wrench Length Style
Standard
Head Thickness
13/16 in

Description

Open End Wrench, Alloy Steel, Satin, Head Size 10 mm, 11 mm, Overall Length 6 57/64 in, 0 Degrees , Head Thickness 13/16 in, Insulated No, Metric, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.