Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrench Ring, 30mm, 12pt, Satin, Offset

  • Mfr # FM-54A.30

  • Zoro # G4822991


product price: $57.65
/ea

Key Features

Material
Alloy Steel
Finish
Satin
Overall Length
8 1/4 in
Size
30mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-54A.30
Zoro #
G4822991
UPC #
662679982928
Country of Origin
France

Dimensions

Overall Length
8 1/4 in
Size
30mm
Head Size
30 mm
Wrench Head Sizes
30 mm
Head Thickness
23/32 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Satin
SAE or Metric
Metric
Number of Points
12
Head Type
Offset
Insulated
No
Wrench Item
Box End Wrench
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Offset
30 Degrees
Reversing
No
Single End/Double End
Single End
Box End Style
Spline
Wrench Shape
Straight
Wrench Material
Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Product Grouping
Wrenches
Features
Satin Finish Provides Corrosion Resistance and a Slip Resistant Grip, Separate Removable Handle Used When Extra Leverage is Needed, Helping to Improve Speed and Access
Non-Magnetic
No
Ratcheting
No
Tether Style
Not Tether Capable
Box End Type
12-Point Box End
Measurement Type
Metric
Corrosion Resistant
Yes
Handle Color
Silver
Nonsparking
No
Weight
1.09 lb
Head Offset Angle
30 Degrees
Grip Style
Plain
Handle Type
Steel

Description

When you need to tighten or loosen a fastener, this box end wrench will do the job. The satin finish and offset design provide added comfort and control. This box end wrench has an overall length of 8 1/4 in., with a 30mm head size. It is made of alloy steel, giving it high strength and durability. It has 12 points on its ratcheting configuration for better torque transfer and non-ratcheting for convenience. Offset style provides additional reach into tight spaces while offering greater leverage than standard wrenches can provide. The FACOM Box End Wrench is an essential tool that every mechanic should have on hand when working on cars or machinery.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.