Shop FACT FINDERS
See all product information
Create Account
United States by Region Book Set, Set of 5
- Mfr # 9781515724667
- Zoro # G1421179
product price:Â
$
41.89
/ea
Key Features
Recommended Age
9-12 Years
Recommended Grade
Grade 3-6
Material
Paper
Includes
5 books
Color
Multi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9781515724667
- Zoro #
- G1421179
- UPC #
- -
- Country of Origin
- United States
Details
- Recommended Age
- 9-12 Years
- Recommended Grade
- Grade 3-6
- Material
- Paper
- Includes
- 5 books
- Color
- Multi
Description
Take a tour of the major regions of the United States, and discover the rich cultures, diverse geographies, major cities, and industries that make these areas unique.