Gray Aluminum Bar Restaurant Fence Kit, 40ft L, 34in H, Flexible Layout, Powdercoat w/ UV Topcoat
- Mfr # 805678
- Zoro # G123348383
original price:Â $9,337.99 , new price: $8,403.99 , 10 percent off
new price:Â
$
8,403.99
/ea
Key Features
Includes
5-5ft Panels, 2-7ft Panels, 2-Straight End Poles, 6-Straight Poles
Height
34 in
For Use With
Restaurants, Outdoor Patios, Schools, Quick-Service, High-foot traffic areas
Gauge
11 ga (.125 in)
Finish
Exterior-Rated Powdercoat with UV-Protective Topcoat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805678
- Zoro #
- G123348383
- UPC #
- -
- Country of Origin
- United States
- Includes
- 5-5ft Panels, 2-7ft Panels, 2-Straight End Poles, 6-Straight Poles
- For Use With
- Restaurants, Outdoor Patios, Schools, Quick-Service, High-foot traffic areas
- Gauge
- 11 ga (.125 in)
- Finish
- Exterior-Rated Powdercoat with UV-Protective Topcoat
- Material
- Aluminum
- Item
- Fence Kit
- Hole Shape
- Circle
- Color
- Gray
Dimensions
- Height
- 34 in
- Length
- 40 ft
Description
Designed for high-traffic commercial environments, the SelectSpace Gray Aluminum Fence Kit delivers a professional-grade perimeter solution that is both durable and easy to deploy. Constructed from heavy-duty 11-gauge aluminum (.125 in), each kit is built to withstand the demands of busy outdoor spaces including restaurants, schools, quick-service locations, and event venues. The bold black finish is protected by an exterior-rated powdercoat with a UV-protective topcoat, ensuring long-lasting color and corrosion resistance even in direct sunlight and harsh weather conditions. Standing 34 inches tall, the fence provides a clear, visible boundary without obstructing sightlines - ideal for managing guest flow, defining outdoor dining areas, or securing high-foot-traffic zones. Each kit ships with all necessary panels and poles for flexible layout configuration, allowing you to arrange the fence in a straight run, L-shape, U-shape, or enclosure to fit virtually any space. No specialized tools or professional installation are required. This kit is a dependable long-term investment for any commercial property.
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.